Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Head Plug, 304 SS, 1/4", M BSPT
Mfr # ZUSA-PF-8257
Zoro # G600421349
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Male BSPT
- Standards ISO 7.1
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8257
- Zoro # G600421349
- UPC # 193005122768
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in |
Overall Length | 5/8 in |
Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Description
Hex Head Plug, 1/4 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, Male BSPT, 1/4 in Outside Diameter, 5/8 in Overall Length, 150 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, 0 Degrees to 360 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 20202-RA-0, 60" L, 32" W (20202-RA-0)
- MILWAUKEE TOOL M12 FORCE LOGIC Press Tool Kit w/Jaws (2473-22)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 in x 1/2 in Pipe Size (438130)
- BRASSTECH P Trap Kit in Polished Nickel (3013/15)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- ZORO SELECT Hex Head Plug, 304 SS, 3/4", M BSPT (ZUSA-PF-8260)
- ZORO SELECT 1" MNPT 304 SS Square Head Plug (1RRL2)
- ZORO SELECT 4" x 3" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016260)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- ZORO SELECT 1-1/4" Socket Weld SS Tee (4307006116)
- ZORO SELECT Half Coupling, 1", 150,316, Thrd Heavy (4381035650)
- Zoro Select Stainless Steel Pipe Fittings