Shop All Hex Head Cap Screws
Zoro Select
Hex Head Cap Screw, Phosphate Steel, 3/4 in L, 50 PK
Mfr # 5MTN3
Zoro # G9516507
original price:
$21.11
6% off
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flange Hex Head
External Hex Drive
- System of Measurement Inch
- Head Width 1/2 in
- Drive Size 1/2 in
- Material Steel
- Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5MTN3
- Zoro # G9516507
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 3/4 in |
Head Width | 1/2 in |
Drive Size | 1/2 in |
Washer Outside Diameter | 0.812 in |
Driver Size | 1/2 in |
Size | 1/2" |
Dia./Thread Size | 5/16" |
Details
System of Measurement | Inch |
Head Type | Flange Hex |
Drive | External Hex |
Material | Steel |
Finish | Phosphate |
Item | Hex Head Cap Screw |
Type | Dog Point |
Washer O.D. | 0.812 in |
Application | Vehicles |
Description
Body Bolt, Head Type Hex Washer, Material Steel, Finish Phosphate, Drive Hex, Thread Size 5/16 In.-18, Fastener Length 3/4 in, Head Width 0.5 in, Drive Size 1/2 in, Pack Size Small, Type Dog Point, Washer Outside Diameter 0.812 in, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Direction Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54695)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Steel, Nickel Plated Finish, 100 PK (FINWIS-105-100P)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in L, 5 PK (U51000.075.0375)
- ZORO SELECT Hex Head Cap Screw, Phosphate Steel, 1 in L, 50 PK (5MTN1)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (N04104.050.0250)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01252.037.0200)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 225 PK (B04104.031.0400)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7 in L, 5 PK (U51000.031.0700)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 50 PK (U51000.031.0087)
- AMPG Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 12 mm L (ZS616M6X12)
- Zoro Select Hex Head Cap Screws