Shop All Hex Head Cap Screws
Download CAD Files
Zoro Select
Hex Head Cap Screw, Phosphate Black Phosphate, 1 in L, 50 PK
Mfr # 5RKK5
Zoro # G1865696
CAD Available
product price: $11.89
/pk 50, $0.24/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 5/16"
- Head Width 1/2 in
- Material Black Phosphate
- Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKK5
- Zoro # G1865696
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 5/16" |
Fastener Length | 1 in |
Head Width | 1/2 in |
Dia./Thread Size | 5/16" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Black Phosphate |
Finish | Phosphate |
Item | Hex Head Cap Screw |
Description
Body Bolt, Head Type Hex Washer, Material Black Phosphate, Finish Phosphate, Drive Hex, Thread Size 5/16 In.-18, Fastener Length 1 in, Head Width 0.5 in, Pack Size Small, Maximum Head Width Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Direction Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Round Spacer - Nylon - 1/2 OD x 1/4 Long - For 1/4 Screw Size (BULK-SPCR-1091)
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-18x5/16, PK100, Type: UNC (U07890.031.0031)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M04114.120.0040)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- ZORO SELECT Hex Head Cap Screw, Phosphate Black Phosphate, 3/4 in L, 100 PK (5RKK4)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01210.031.0200)
- ZORO SELECT Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M04170.100.0020)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (N04360.075.0550)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (HX08120500-010P2)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.062.0850)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 100 PK (U51010.025.0150)
- Zoro Select Hex Head Cap Screws