Shop All Hex Head Cap Screws
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Carbon Steel, 20mm L, 50 PK (Discontinued)
Mfr # 6AB57
Zoro # G1190463
This Product is Discontinued
Key Features
Hex Head
- System of Measurement Metric
- Thread Size 1.25mm
- Fastener Length 20mm
- Head Width 13mm
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6AB57
- Zoro # G1190463
- Country of Origin Multiple
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1.25mm |
Fastener Length | 20mm |
Head Width | 13mm |
Min. Thread Length | 20mm |
Dia./Thread Size | M8-1.25 |
Head Height | 5.3mm |
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Furnace Black, Dia./Thread Size M8-1.25, Fastener Length 20mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20mm, Head Height 5.3mm, Head Width 13mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.