Shop All Screw & Bolt Assortments
Zoro Select
Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
Mfr # JBDL24DRAFN
Zoro # G3761858
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
External Hex Drive
- Material Steel
- Finish Zinc Plated
- Thread Size #6-32 to #10-24
- System of Measurement Inch
- Drive Size 1/4 in to 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24DRAFN
- Zoro # G3761858
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #12 |
Length | 1/4 in to 1 in |
Thread Size | #6-32 to #10-24 |
Drive Size | 1/4 in to 5/16 in |
Number of Sizes | 24 |
Driver Size | 1/4 in to 5/16 in |
Description
Hex Head Cap Screw Assortment, Metal Box, Container Material Metal, Steel, Zinc Plated, Flat Washers Included #10, #12, #6, #8, Hex Nuts Included Hex Nuts: (100) 6-32, (100) 8-32, (100) 10-24, (100) 12-24, Screws/Bolts Included Hex Head Cap Screws: (50) 6-32x1/4 in, (50) 6-32x3/8 in, (50) 6-32x1/2 in, (50) 6-32x3/4 in, (50) 8-32x1/4 in, (50) 10-24x3/8 in, (50) 10-24x1 in, (50) 12-24x3/8 in, Hex, Number of Sizes 24, Drive External Hex, Hex, Number of Pieces 1,600, Inch, Hex Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04110.120.0090)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22976)
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0020" Thickness, Pk20 (42120)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (27F0808.1-EA-50)
- ZORO SELECT 5/8-11X2 1/2 BLT HEX MACH. HOT DIP GALVANIZED (6240BMG)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24CNC25)
- ZORO SELECT Barrel Bolt Assortment, Steel, Zinc Plated Finish (Z4403-KIT)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- ZORO SELECT Wood Screw Assortment, Steel, Zinc Plated Finish (CPS1NA96GR)
- ZORO SELECT Black Sheet Metal Screw Asst, 420 Pc (8123)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE69GR)
- Zoro Select Screw & Bolt Assortments