Shop All Machine Screws
Zoro Select
Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish
Mfr # 8.8 72 FA
Zoro # G2576730
product price: $1,312.74
/ea
Free Shipping & Returns
$1,312.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Class 8.8 Material Grade/Class
- System of Measurement Metric
- Screw Size M6 to M20
- Length 20 mm to 60 mm
- Material Steel
- Number of Pieces 3,115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8.8 72 FA
- Zoro # G2576730
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Screw Size | M6 to M20 |
Length | 20 mm to 60 mm |
Thread Size | M6 to M20 |
Number of Sizes | 24 |
Description
Hex Head Cap Screw Assortment, Metal Cabinet, Container Material Metal, Steel, Zinc Plated, Flat Washers Included (20) M20, (200) M10, (200) M6, (200) M8, (25) M16, (50) M12, Hex Nuts Included Hex Nuts: (200) M6-1, (200) M8-1.25, (200) M10-1.5, (50) M12-1.75, (25) M16-2, (20) M20-2.5, Lock Nuts: (100) M6-1, (100) M8-1.25, (100) M10-1.5, (50) M12-1.75, (25) M16-2, (10) M20-2.5, Lock Washers Included (10) M20, (200) M10, (200) M6, (200) M8, (25) M16, (50) M12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (22100)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030240100ZYD)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0150)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0225)
- ZORO SELECT #2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 10000 PK (0204MPF188B)
- ZORO SELECT #10-32 x 1 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY39)
- ZORO SELECT #8-32 x 3/8 in Combination Phillips/Slotted Truss Machine Screw, Plain Steel, 5000 PK (0806MCT188)
- ZORO SELECT #4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0056)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0150)
- ZORO SELECT M2-0.40 x 12 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.020.0012)
- ZORO SELECT #6-32 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.013.0037)
- Zoro Select Machine Screws