Shop All Machine Screws
Zoro Select
Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish
Mfr # 18-8SS 72 FA
Zoro # G2576749
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20; 5/16"-18; 3/8"-16; 1/2"-13; 5/8"-11; 3/4"-10
- Screw Size 1/4"; 5/16"; 3/8"; 1/2"; 5/8"; 3/4"
- Length 1/2 in to 4 in
- Number of Pieces 1,945
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18-8SS 72 FA
- Zoro # G2576749
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20; 5/16"-18; 3/8"-16; 1/2"-13; 5/8"-11; 3/4"-10 |
Screw Size | 1/4"; 5/16"; 3/8"; 1/2"; 5/8"; 3/4" |
Length | 1/2 in to 4 in |
Number of Sizes | 18 |
Description
Hex Head Cap Screw Assortment, Metal Cabinet, Container Material Metal, Stainless Steel, Plain, Flat Washers Included (20) 3/4 in, (25) 1/2 in, (25) 5/8 in, (50) 1/4 in, (50) 3/8 in, (50) 5/16 in, Hex Nuts Included Hex Nuts: (50) 1/4 In.-20, (50) 5/16 In.-18, (50) 3/8 In.-16, (25) 1/2 In.-13, (25) 5/8 In.-11, (20) 3/4 In.-10, Lock Nuts: (50) 1/4 In.-20, (50) 5/16 In.-18, (50) 3/8 In.-16, (10) 1/2 In.-13, (10) 5/8 In.-11, (5) 3/4 In.-10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 25 PK (FBHEXB3816114P25)
- ZORO SELECT #6-32 x 1-3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 3000 PK (0628MPPB)
- MIDWEST FASTENER M4-0.70 x 25 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (71461)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Steel Torx Drive, 5000 PK (AP8X112-5M)
- ZORO SELECT M6-1.00 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0050)
- ZORO SELECT #10-32 x 3/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0038)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0100)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Plain Brass, 25 PK (M48040.050.0012)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI02500500-100P)
- ZORO SELECT #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0101)
- L.H. DOTTIE #6-32 x 3/4 in Combination Slotted/Square Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMDS63234)
- Zoro Select Machine Screws