Shop All Screw & Bolt Assortments
Zoro Select
Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish
Mfr # JBDL24AGU
Zoro # G3761401
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Hex Head
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"; 1/2"
- Basic Material Stainless Steel
- Length 1 in to 2 in
- Fastener Length 1" to 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # JBDL24AGU
- Zoro # G3761401
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Thread Size | 7/16"; 1/2" |
Screw Size | 7/16"; 1/2" |
Length | 1 in to 2 in |
Fastener Length | 1" to 2" |
Drive Size | 5/8 in to 3/4 in |
Number of Sizes | 12 |
Size | 7/16 in to 1/2 in |
Dia./Thread Size | 7/16", 1/2" |
Description
Hex Head Cap Screw Assortment, Metal Box, Container Material Metal, Stainless Steel, Black Oxide, Flat Washers Included (25) 1/2 in, (50) 7/16 in, Hex Nuts Included Hex Nuts: (25) 7/16 In.-14, (25) 1/2 In.-13, (25), Lock Nuts 7/16 In.-14, Screws/Bolts Included Hex Head Cap Screws: (10) 7/16 In.-14x1 in, (10) 7/16 In.-14x1 1/2 in, (10) 7/16 In.-14x2 in, (10) 1/2 In.-13x1 in, Hex, Number of Sizes 12, Drive External Hex, Hex, Number of Pieces 235, Inch, Hex Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (U04360.056.0325)
- FREEMAN 21 Degree .113"x2-3/8" Plastic Collated Galvanized Ring Shank Full Rou (FR.113-238GRS)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 2" L, Steel Zinc Plated, 25 PK (PFM2231250)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0608P-EA-100)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish (JBDL24AGUXX)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- ZORO SELECT Screw Assortment, Nylon, 116 PCS (8146)
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL24PSMS25S)
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish (JBDL24SSUNF)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24PSMS25)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (JBDL24AAPWNW)
- Zoro Select Screw & Bolt Assortments