Shop All Pipe Hangers
Zoro Select
Hex Hanger with Insert, 3/4 In.
Mfr # E24PVC.75
Zoro # G3964466
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material T304 Stainless Steel/PVC
- Fittings Sub-Category Hangers
- For Tube Size 3/4 in
- Tube Size (In.) 3/4
- Connection Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E24PVC.75
- Zoro # G3964466
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Tube Size | 3/4 in |
Tube Size (In.) | 3/4 |
Compatible Tube Size | 3/4 in |
Details
Material | T304 Stainless Steel/PVC |
Fittings Sub-Category | Hangers |
Item | Hex Hanger with Insert |
Connection | Bolted |
Body Material | Stainless Steel |
Fitting Body Material | 304 Stainless Steel |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Type | Hanger with Insert |
Material Grade | 304 |
Clamp Connection Type | Bolt |
Description
Hex Hanger with Insert, Clamp Connection Type Bolt, Clamp Type Hanger with Insert, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3/4 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 2 In NPT, 200 gpm (ES22NA415-75)
- ZORO SELECT 1-1/2" FNPT Galvanized Union (1MPK3)
- PARKER 5/8" Compression x MNPT Male Connector (P10MC4)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- ZORO SELECT Hex Hanger with Insert, 2 In. (E24PVC2.0)
- ZORO SELECT Hex Hanger with Grommets, 1-1/2 In. (E241.5)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0387)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L (0560317208)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0137)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP84)
- B & K Ring Hanger Split Galv 3/4 (G72-075HC)
- Zoro Select Pipe Hangers