Shop All Pipe Hangers
Zoro Select
Hex Hanger with Insert, 3 In.
Mfr # E24PVC3.0
Zoro # G4196726
original price:
$11.90
18% off
new price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Bolted
- Body Material Stainless Steel
- Tube Size (In.) 3
- Material T304 Stainless Steel/PVC
- For Tube Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E24PVC3.0
- Zoro # G4196726
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 3 |
For Tube Size | 3 in |
Compatible Tube Size | 3 in |
Details
Item | Hex Hanger with Insert |
Connection | Bolted |
Body Material | Stainless Steel |
Material | T304 Stainless Steel/PVC |
Fittings Sub-Category | Hangers |
Material Grade | 304 |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Bolt |
Clamp Type | Hanger with Insert |
Fitting Body Material | 304 Stainless Steel |
Description
Hex Hanger with Insert, Clamp Connection Type Bolt, Clamp Type Hanger with Insert, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 33" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7419)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066289-0070A)
- EEMAX 208VAC, 50 Amps, Commercial Electric Tankless Water Heater (EX180T2T)
- KOHLER Elate 9" Towel Arm (27291-BN)
- ZORO SELECT Hex Hanger with Grommets, 3/4 In. (E24.75)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0387)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0078)
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- ZORO SELECT Hex Hanger with Insert, 3/4 In. (E24PVC.75)
- ANVIL Clevis Hanger, Adjustable, Pipe Size 8 In (0500250139)
- Zoro Select Plumbing Accessories