Shop All Pipe Hangers
Zoro Select
Hex Hanger with Insert, 1/2 In.
Mfr # E24PVC.5
Zoro # G4025436
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Hangers
- Body Material Stainless Steel
- Connection Bolted
- For Tube Size 1/2 in
- Material T304 Stainless Steel/PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E24PVC.5
- Zoro # G4025436
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Tube Size | 1/2 in |
Tube Size (In.) | 1/2 |
Compatible Tube Size | 1/2 in |
Details
Item | Hex Hanger with Insert |
Fittings Sub-Category | Hangers |
Body Material | Stainless Steel |
Connection | Bolted |
Material | T304 Stainless Steel/PVC |
Clamp Connection Type | Bolt |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Type | Hanger with Insert |
Material Grade | 304 |
Fitting Body Material | 304 Stainless Steel |
Description
Hex Hanger with Insert, Clamp Connection Type Bolt, Clamp Type Hanger with Insert, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1/2 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister W/M Assy 3Way Dvt Kz Cr (941-564A)
- PERRIN & ROWE Body Spray In Polished Nickel (U.5570PN)
- ZURN 6" Dia Backflow Repair Kit, #2 Check Assy for 375DA/350DA/475DA/450DA (RK6-350CK2)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-B60-AAC7B)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- ZORO SELECT Hex Hanger with Insert, 3 In. (E24PVC3.0)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0031)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0287)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0287)
- NVENT CADDY Clevis Hanger, Size 2 1/2 In (4060250S4)
- Zoro Select Plumbing Accessories