Shop All Pipe Hangers
Zoro Select
Hex Hanger with Insert, 1 In.
Mfr # E24PVC1.0
Zoro # G4065616
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tube Size 1 in
- Fittings Sub-Category Hangers
- Material T304 Stainless Steel/PVC
- Body Material Stainless Steel
- Connection Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E24PVC1.0
- Zoro # G4065616
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Tube Size | 1 in |
Tube Size (In.) | 1 |
Compatible Tube Size | 1 in |
Details
Item | Hex Hanger with Insert |
Fittings Sub-Category | Hangers |
Material | T304 Stainless Steel/PVC |
Body Material | Stainless Steel |
Connection | Bolted |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Clamp Connection Type | Bolt |
Clamp Type | Hanger with Insert |
Compatible Tube Wall Thickness | 0.065 in |
Description
Hex Hanger with Insert, Clamp Connection Type Bolt, Clamp Type Hanger with Insert, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- AMERICAN STANDARD Vacuum Breaker Kit, Slip, Rubber, 1-1/2" (M964402-0070A)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- PARKER 1/4" CPI 316 SS Union Elbow (4-4 EBZ-SS)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0287)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 4 In (0370037EG)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0387)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0137)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 8 In (0370050EG)
- ZORO SELECT Hex Hanger with Insert, 2 In. (E24PVC2.0)
- ANVIL Clevis Hanger, 12.688"H, Steel (500359810)
- Zoro Select Plumbing Accessories