Shop All Pipe Hangers
Zoro Select
Hex Hanger with Insert, 1-1/2 In.
Mfr # E24PVC1.5
Zoro # G4112717
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Hangers
- Tube Size (In.) 1-1/2
- Connection Bolted
- For Tube Size 1 1/2 in
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E24PVC1.5
- Zoro # G4112717
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 1-1/2 |
For Tube Size | 1 1/2 in |
Compatible Tube Size | 1 1/2 in |
Details
Fittings Sub-Category | Hangers |
Item | Hex Hanger with Insert |
Connection | Bolted |
Body Material | Stainless Steel |
Material | T304 Stainless Steel/PVC |
Clamp Connection Type | Bolt |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Type | Hanger with Insert |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Description
Hex Hanger with Insert, Clamp Connection Type Bolt, Clamp Type Hanger with Insert, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 1/2 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3", PVC/EPDM, Threaded, Adjustable 2-15 psi (SLC10300TEU)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (36719)
- ELDON JAMES 5/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-10WP)
- APOLLO VALVES 2" FNPT Bronze Ball Valve Inline (7014864)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP58)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- ZORO SELECT Hex Hanger with Grommets, 2 In. (E242.0)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK5 (U17257.056.0287)
- ZORO SELECT Hex Hanger with Grommets, 1-1/2 In. (E241.5)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- ZORO SELECT Hex Hanger with Insert, 2 In. (E24PVC2.0)
- Zoro Select Plumbing Accessories