Shop All Pipe Hangers
Zoro Select
Hex Hanger with Grommets, 4 In.
Mfr # E244.0
Zoro # G4073221
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Hangers
- For Tube Size 4 in
- Tube Size (In.) 4
- Connection Bolted
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E244.0
- Zoro # G4073221
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Tube Size | 4 in |
Tube Size (In.) | 4 |
Compatible Tube Size | 4 in |
Details
Fittings Sub-Category | Hangers |
Item | Hex Hanger with Grommets |
Connection | Bolted |
Body Material | Stainless Steel |
Material | T304 Stainless Steel/Alcryn |
Compatible Tube Wall Thickness | 0.083 in |
Clamp Type | Hanger with Grommets |
Clamp Connection Type | Bolt |
Material Grade | 304 |
Fitting Body Material | 304 Stainless Steel |
Description
Hex Hanger with Grommets, Clamp Connection Type Bolt, Clamp Type Hanger with Grommets, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness 0.083 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" x 1-1/4" Socket Socket Black Forged Steel Reducing Coupling Class 3000 (0362175804)
- SERENELIFE Portable Handwash Sink With Bag (SLCASN18)
- ZORO SELECT PVC Double Reducing Sanitary Tee, Hub, 2 in x 2 in x 1 1/2 in x 1 1/2 in Pipe Size (1CNX1)
- NANTUCKET SINKS 18 Inch x 13 Inch Undermount Ceramic Sink In White (UM-18x13-W)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0137)
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod (0560428500)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0387)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0137)
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron (22FP60)
- Zoro Select Pipe Hangers