Shop All Pipe Hangers
Zoro Select
Hex Hanger with Grommets, 3/4 In.
Mfr # E24.75
Zoro # G4099864
original price:
$7.77
19% off
new price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material T304 Stainless Steel/Alcryn
- Connection Bolted
- Body Material Stainless Steel
- Tube Size (In.) 3/4
- Fittings Sub-Category Hangers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E24.75
- Zoro # G4099864
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 3/4 |
For Tube Size | 3/4 in |
Compatible Tube Size | 3/4 in |
Details
Material | T304 Stainless Steel/Alcryn |
Connection | Bolted |
Body Material | Stainless Steel |
Item | Hex Hanger with Grommets |
Fittings Sub-Category | Hangers |
Clamp Type | Hanger with Grommets |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Clamp Connection Type | Bolt |
Compatible Tube Wall Thickness | 0.065 in |
Description
Hex Hanger with Grommets, Clamp Connection Type Bolt, Clamp Type Hanger with Grommets, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3/4 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 1.6 (L-7291)
- APOLLO VALVES 1/2" FNPT Bronze Gas Ball Valve Inline (8010301)
- MOEN 0.5 gpm Spray Outlet, 15/16"-27 Thread Size, Chrome, Brass (52601)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 3/4" (4321002058)
- ZORO SELECT Split Ring, Zinc Plated, 1-1/4" Pipe Size (SRZ-125)
- ZORO SELECT Hex Hanger with Grommets, 4 In. (E244.0)
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron (22FP60)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.031.0137)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP58)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- ANVIL Clevis Hanger, 8.938"H, Steel (500357806)
- Zoro Select Pipe Hangers