Shop All Pipe Hangers
Zoro Select
Hex Hanger with Grommets, 3 In.
Mfr # E243.0
Zoro # G4043803
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Hangers
- Tube Size (In.) 3
- For Tube Size 3 in
- Body Material Stainless Steel
- Connection Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E243.0
- Zoro # G4043803
- Country of Origin China
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 3 |
For Tube Size | 3 in |
Compatible Tube Size | 3 in |
Details
Fittings Sub-Category | Hangers |
Item | Hex Hanger with Grommets |
Body Material | Stainless Steel |
Connection | Bolted |
Material | T304 Stainless Steel/Alcryn |
Material Grade | 304 |
Clamp Type | Hanger with Grommets |
Fitting Body Material | 304 Stainless Steel |
Clamp Connection Type | Bolt |
Compatible Tube Wall Thickness | 0.065 in |
Description
Hex Hanger with Grommets, Clamp Connection Type Bolt, Clamp Type Hanger with Grommets, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 3" x 6 ft. Pipe Insulation, 1/2" Wall (DGS35812)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (8210P004)
- ZSI CushionedClampStrut Mounted, Tube Sz 3 In (050NS054)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-13226)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP63)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.031.0137)
- ZORO SELECT Ceiling/Wall Rod Hanger Plate, 3/8" Rod (0560428500)
- ZORO SELECT Rod Hanger Plate, 4 In, Malleable Iron (22FP85)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0137)
- STEEL & OBRIEN 8" Domestic Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-D-8-304)
- Zoro Select Plumbing Accessories