Shop All Pipe Hangers
Zoro Select
Hex Hanger with Grommets, 2 In.
Mfr # E242.0
Zoro # G4064435
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- For Tube Size 2 in
- Fittings Sub-Category Hangers
- Tube Size (In.) 2
- Material T304 Stainless Steel/Alcryn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E242.0
- Zoro # G4064435
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Tube Size | 2 in |
Tube Size (In.) | 2 |
Compatible Tube Size | 2 in |
Details
Body Material | Stainless Steel |
Fittings Sub-Category | Hangers |
Item | Hex Hanger with Grommets |
Material | T304 Stainless Steel/Alcryn |
Connection | Bolted |
Compatible Tube Wall Thickness | 0.065 in |
Material Grade | 304 |
Fitting Body Material | 304 Stainless Steel |
Clamp Connection Type | Bolt |
Clamp Type | Hanger with Grommets |
Description
Hex Hanger with Grommets, Clamp Connection Type Bolt, Clamp Type Hanger with Grommets, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" X 3" 304 SS NIPPLE (304-204)
- B & K/MUELLER INDSIMPORT 12x212 Galv Nipple (563-025HN)
- HOMESTEAD 1.25 in. PVC Ball Valve; Schedule 80 (HO155165)
- LEGEND VALVE 1/2" X 4" BRASS NIPPLE (311-066)
- ZORO SELECT Hex Hanger with Grommets, 4 In. (E244.0)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK5 (U17253.056.0287)
- ZORO SELECT Hex Hanger with Insert, 1 In. (E24PVC1.0)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0287)
- ZORO SELECT U-Bolt Plate, 304 Stainless Steel, PK10 (U17257.037.0137)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8In, 3 5/16In L (0560317208)
- STEEL & OBRIEN 2-1/2" Hex Hanger For Tubing w/PVC Sleeve - 304SS (24PVC-2.5-304)
- Zoro Select Plumbing Accessories