Shop All Pipe Hangers
Zoro Select
Hex Hanger with Grommets, 1/2 In.
Mfr # E24.5
Zoro # G4163713
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Material T304 Stainless Steel/Alcryn
- Fittings Sub-Category Hangers
- Connection Bolted
- For Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E24.5
- Zoro # G4163713
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Tube Size | 1/2 in |
Tube Size (In.) | 1/2 |
Compatible Tube Size | 1/2 in |
Details
Body Material | Stainless Steel |
Material | T304 Stainless Steel/Alcryn |
Fittings Sub-Category | Hangers |
Item | Hex Hanger with Grommets |
Connection | Bolted |
Fitting Body Material | 304 Stainless Steel |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Bolt |
Clamp Type | Hanger with Grommets |
Material Grade | 304 |
Description
Hex Hanger with Grommets, Clamp Connection Type Bolt, Clamp Type Hanger with Grommets, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1/2 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Filler And Bubbler Assembly (4025-011-001)
- PARKER 1" Compression x MNPT Brass Connector 5PK (68CA-16-16)
- ANVIL 1/2" x 3/8" x 3/8" FNPT Galvanized Reducing Tee (0311037600)
- PARKER Brass Hex Nipple, MNPT, 3/4" Pipe Size (VS216P-12)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- ZORO SELECT Malleable Iron Split Ring Hanger, 1" (22FP59)
- ZORO SELECT Rod Hanger Plate, Rod Sz 3/8 In, 3 5/16InL (0560015604)
- ZORO SELECT U-Bolt Plate, LCS, Zinc Plated, PK10 (U17253.037.0287)
- ZORO SELECT EZ-Riser Eye Socket Rod Hanger, Size 4 In (0370037EG)
- ZORO SELECT Hex Hanger with Insert, 1/2 In. (E24PVC.5)
- BOSCH Installer Bell Hanger Drill (BH2005T)
- Zoro Select Pipe Hangers