Shop All Pipe Hangers
Zoro Select
Hex Hanger with Grommets, 1-1/2 In.
Mfr # E241.5
Zoro # G4208976
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tube Size 1 1/2 in
- Material T304 Stainless Steel/Alcryn
- Tube Size (In.) 1-1/2
- Fittings Sub-Category Hangers
- Connection Bolted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E241.5
- Zoro # G4208976
- Country of Origin China
- Category Pipe Hangers
Dimensions
For Tube Size | 1 1/2 in |
Tube Size (In.) | 1-1/2 |
Compatible Tube Size | 1 1/2 in |
Details
Material | T304 Stainless Steel/Alcryn |
Item | Hex Hanger with Grommets |
Fittings Sub-Category | Hangers |
Connection | Bolted |
Body Material | Stainless Steel |
Fitting Body Material | 304 Stainless Steel |
Material Grade | 304 |
Clamp Connection Type | Bolt |
Clamp Type | Hanger with Grommets |
Compatible Tube Wall Thickness | 0.065 in |
Description
Hex Hanger with Grommets, Clamp Connection Type Bolt, Clamp Type Hanger with Grommets, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 1/2 in, Compatible Tube Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NOM C x 3/4" MNPT Copper Union (24W565)
- WHEELER-REX Tubing Cutter, 1/4 in to 2-7/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (4992)
- JOMAR VALVE Emergency Shut Off Valve, 3/4in, Tool Kit (800-104ADD)
- LEGEND VALVE 5/8ODX3/8OD T596 NL CHRO STOP (114-704NL)
- ZORO SELECT Split Ring Hanger, 3/4 In, Malleable Iron (22FP63)
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- ZORO SELECT Hex Hanger with Grommets, 1 In. (E241.0)
- ZORO SELECT EZ-Riser Offset Eye Socket Rod Hanger, Size 4 In (0380037EG)
- ZORO SELECT Split Ring, Zinc Plated, 1-1/4" Pipe Size (SRZ-125)
- ZORO SELECT EZ-Riser Ceiling/Wall Rod Hanger Plate, 3/8" Rod (365M0037PL)
- NVENT CADDY J Hanger Felt Lined, Size 2 In (4180200FL)
- Zoro Select Plumbing Accessories