Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.4 mm Dia., Zinc Alloy, Plain, 500 PK
Mfr # 4KXU6
Zoro # G8271286
product price: $54.15
/pk 500, $0.11/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Insert Diameter 14.4 mm
- Internal Thread Size M8-1.25
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KXU6
- Zoro # G8271286
- UPC # 00194484301491
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 14.4 mm |
Internal Thread Size | M8-1.25 |
Overall Length | 33/64 in |
Drill Bit Size | 7/16 in |
Drive Size | M8 |
Maximum Hole Diameter | 11.1252 mm |
Description
Hex Drive Threaded Insert, System of Measurement Metric, Insert Diameter 14.4 mm, Overall Length 13 mm, Internal Thread Size M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M8, Drill Bit Size 7/16 in, Compatible Material Wood, Minimum Material Thickness 31 3/4 mm, Maximum Hole Diameter 11.1252 mm, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZY12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1/2" Dia., 7" L, Steel Plain, 10 PK (271270S)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, Round Head, 15 Degrees (S13A175SNBP)
- ZORO SELECT Fully Threaded Rod, 1"-12, 2 ft, Steel, Grade B7, Black Oxide Finish (U22170.100.2400)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04104.050.0275)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (4ZU80)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 9/16 in Dia., Zinc Alloy, Plain (4KXU8)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 100 PK (4ZU89)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 25/32 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (4ZU88)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 50 PK (4ZU91)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (4KXU3)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (4KXR8)
- Zoro Select Hex Drive Threaded Inserts