Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, M4-0.70 Int Thrd Sz, 10 mm L, 7.391 mm Dia., Zinc Alloy, Plain, 50 PK
Mfr # 800407-10-PK50
Zoro # G909228106
product price: $4.79
/pk 50, $0.10/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 7.391 mm
- Internal Thread Size M4-0.70
- Material Zinc Alloy
- Finish Plain
- Flange Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 800407-10-PK50
- Zoro # G909228106
- UPC # 847554042656
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 7.391 mm |
Internal Thread Size | M4-0.70 |
Overall Length | 10 mm |
Drill Bit Size | 15/64 in |
Drive Size | M4 |
Maximum Hole Diameter | 5.944 mm |
Description
Hex Drive Threaded Insert, System of Measurement Metric, Insert Diameter 7.391 mm, Overall Length 10 mm, Internal Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Zamak 3, Finish Plain, Drive Size M4, Drill Bit Size 15/64 in, Compatible Material Wood, Minimum Material Thickness 8 15/16 mm, Maximum Hole Diameter 5.944 mm, Flange Style Flush, Compatible Manufacturer Part Number 8500, Features Broad External Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.019.0100)
- GRK FASTENERS Deck Screw, 3/8 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12281)
- ITW BEE LEITZKE Set Screw Assortment, Alloy Steel, Black Finish Finish, 195 PCS (WWG-DISP-SET195)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01200.080.0035)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 1000 PK (900832-10-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 25/32 in L, 9/16 in Dia., Zinc Alloy, Plain (851618-20-PK500)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 1000 PK (901032-13-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-25-PK500)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-20-PK100)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (801024-13-PK50)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- Zoro Select Hex Drive Threaded Inserts