Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 13 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK
Mfr # 901050-13-PK25
Zoro # G309228126
product price: $6.39
/pk 25, $0.26/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 15.494 mm
- Internal Thread Size M10-1.50
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 901050-13-PK25
- Zoro # G309228126
- UPC # 847554007600
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 15.494 mm |
Internal Thread Size | M10-1.50 |
Overall Length | 13 mm |
Drill Bit Size | 15/32 in |
Drive Size | M10 |
Maximum Hole Diameter | 11.913 mm |
Description
Hex Drive Threaded Insert, System of Measurement Metric, Insert Diameter 15.494 mm, Overall Length 13 mm, Internal Thread Size M10-1.50, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Zamak 3, Finish Plain, Drive Size M10, Drill Bit Size 15/32 in, Compatible Material Wood, Minimum Material Thickness 17 55/64 mm, Maximum Hole Diameter 11.913 mm, Flange Style Flanged, Compatible Manufacturer Part Number 9200, Features Broad External Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2804)
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.5D)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 5 PK (933711)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.062.0450)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-20-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 25 PK (951618-25-PK25)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-20-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 25/32 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (900610-20-PK50)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 100 PK (900832-10-PK100)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (901032-13-PK50)
- MIDWEST FASTENER Hex Drive Threaded Insert, M6 Int Thrd Sz, 13 mm L, Zinc Alloy, Brass, 20 PK (31622)
- Zoro Select Hex Drive Threaded Inserts