Zoro Select

Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 1000 PK


product price: $70.99
/pk 1000, $0.07/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

Not Graded Material Grade/Class
  • Insert Diameter 21/64 in
  • Internal Thread Size #8-32
  • Material Zinc Alloy
  • Finish Plain
  • Flange Style Flanged
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Insert Diameter 21/64 in
Internal Thread Size #8-32
Overall Length 25/64 in
Drill Bit Size 17/64 in
Drive Size M4
Maximum Hole Diameter 0.234 in

Description

Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 21/64 in, Overall Length 25/64 in, Internal Thread Size #8-32, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M4, Drill Bit Size 15/64 in, Compatible Material Wood, Minimum Material Thickness 3/4 in, Maximum Hole Diameter 0.234 in, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible Grainger Part Number 4ZU82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.