Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain
Mfr # 851618-25-PK500
Zoro # G8138672
product price: $129.99
/pk 500, $0.26/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Insert Diameter 9/16 in
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Finish Plain
- Flange Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 851618-25-PK500
- Zoro # G8138672
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 9/16 in |
Internal Thread Size | 5/16"-18 |
Overall Length | 63/64 in |
Drill Bit Size | 7/16 in |
Drive Size | M8 |
Maximum Hole Diameter | 0.438 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 9/16 in, Overall Length 63/64 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M8, Drill Bit Size 7/16 in, Compatible Material Wood, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.438 in, Flange Style Flush, Manufacturer Location Globally Sourced, Compatible Grainger Part Number 4ZY12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 2-1/2" L, PK25 (FBCB3825P25)
- ZORO SELECT Binding Barrel, #8-32, 2 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA66)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Chrome Plated Steel, 2 in L, 5 PK (MPB3004)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01062.025.0600)
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 13 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-13-PK25)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain, 50 PK (901420-25-PK50)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 50 PK (901024-20-PK50)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (901032-10-PK50)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (908125-20-PK25)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 25 PK (951618-25-PK25)
- MIDWEST FASTENER Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68465)
- Zoro Select Hex Drive Threaded Inserts