Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 25 PK
Mfr # 951618-25-PK25
Zoro # G3023772
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Insert Diameter 9/16 in
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 951618-25-PK25
- Zoro # G3023772
- UPC # 00696226371422
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 9/16 in |
Internal Thread Size | 5/16"-18 |
Overall Length | 63/64 in |
Drill Bit Size | 7/16 in |
Drive Size | M8 |
Maximum Hole Diameter | 0.438 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 9/16 in, Overall Length 63/64 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M8, Drill Bit Size 7/16 in, Compatible Material Wood, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.438 in, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible Grainger Part Number 4ZY12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Anodized PEEK, 1-5/8 in Length, 10 PK (PK51618-158SHC-01)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.060.0022)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Phosphate Coated Steel Hex Head External Hex Drive, 50 PK (12223PK)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in A307 Grade A Zinc Plated Steel 100PK (9056087)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-13-PK100)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 63/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-25-PK25)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 17/64 in Dia., Zinc Alloy, Plain, 1000 PK (800832-10-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 1000 PK (901032-13-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 1000 PK (900832-10-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (900610-13-PK50)
- E-Z LOK Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 0.787 in L, Zinc Alloy (900610-20)
- Zoro Select Hex Drive Threaded Inserts