Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 51/64 in L, 35/64 in Dia., Zinc Alloy, Plain
Mfr # 951618-20-PK50
Zoro # G809228206
product price: $9.15
/pk 50, $0.18/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 35/64 in
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 951618-20-PK50
- Zoro # G809228206
- UPC # 847554042632
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 35/64 in |
Internal Thread Size | 5/16"-18 |
Overall Length | 51/64 in |
Drill Bit Size | 7/16 in |
Drive Size | M8 |
Maximum Hole Diameter | 0.438 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 35/64 in, Overall Length 51/64 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Zamak 3, Finish Plain, Drive Size M8, Drill Bit Size 7/16 in, Compatible Material Wood, Minimum Material Thickness 21/32 in, Maximum Hole Diameter 0.438 in, Flange Style Flanged, Compatible with Manufacturer Model Number 9100, Features Broad External Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Brad Nail, 1-1/2 in L, 18 ga, Coated, Flat Head, Straight, 2500 PK (DBN18150-2)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 173 PK (09328)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 15 PK (39573)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04160.101.0600)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-13-PK100)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (801032-13-PK50)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (908125-20-PK25)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 63/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-25-PK25)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-20-PK100)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain, 50 PK (901420-25-PK50)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 17/64 in Dia., Zinc Alloy, Plain, 100 PK (800832-10-PK100)
- Zoro Select Hex Drive Threaded Inserts