Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 9/16 in Dia., Zinc Alloy, Plain
Mfr # 4KXU8
Zoro # G8225917
product price: $57.99
/pk 500, $0.12/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Insert Diameter 9/16 in
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KXU8
- Zoro # G8225917
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 9/16 in |
Internal Thread Size | 5/16"-18 |
Overall Length | 33/64 in |
Drill Bit Size | 7/16 in |
Drive Size | M8 |
Maximum Hole Diameter | 0.438 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 9/16 in, Overall Length 33/64 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M8, Drill Bit Size 7/16 in, Compatible Material Wood, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.438 in, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZY12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 25 PK (U09100.037.0250)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade A, Zinc Plated Finish (U20365.100.3600)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M04100.180.0070)
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 25 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-25)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU84)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (4ZY11)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (4ZU81)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 50 PK (4ZU91)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 25/32 in L, 9/16 in Dia., Zinc Alloy, Plain (4KXT2)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain (4KXR5)
- Zoro Select Hex Drive Threaded Inserts