Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 35/64 in Dia., Zinc Alloy, Plain
Mfr # 851618-13
Zoro # G809228121
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 35/64 in
- Internal Thread Size 5/16"-18
- Material Zinc Alloy
- Finish Plain
- Flange Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 851618-13
- Zoro # G809228121
- UPC # 847554042694
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 35/64 in |
Internal Thread Size | 5/16"-18 |
Overall Length | 33/64 in |
Drill Bit Size | 7/16 in |
Drive Size | M8 |
Maximum Hole Diameter | 0.438 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 35/64 in, Overall Length 33/64 in, Internal Thread Size 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Zamak 3, Finish Plain, Drive Size M8, Drill Bit Size 7/16 in, Compatible Material Wood, Minimum Material Thickness 21/32 in, Maximum Hole Diameter 0.438 in, Flange Style Flush, Compatible with Manufacturer Model Number 9100, Features Broad External Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12423.100.0001)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 100 PK (M04100.080.0070)
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0037)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 5 PK (25C150KCS/SEMSBLKOX)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU92)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 100 PK (4ZU89)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU93)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain (4KXU5)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU84)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (4ZU78)
- MIDWEST FASTENER Hex Drive Threaded Insert, #6-32 Int Thrd Sz, 5/16 in L, Zinc Alloy, 20 PK (68461)
- Zoro Select Hex Drive Threaded Inserts