Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 51/64 in L, 39/64 in Dia., Zinc Alloy, Plain, 25 PK
Mfr # 903816-20
Zoro # G109228159
product price: $8.19
/pk 25, $0.33/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 39/64 in
- Internal Thread Size 3/8"-16
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 903816-20
- Zoro # G109228159
- UPC # 847554042649
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 39/64 in |
Internal Thread Size | 3/8"-16 |
Overall Length | 51/64 in |
Drill Bit Size | 15/32 in |
Drive Size | M10 |
Maximum Hole Diameter | 0.469 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 39/64 in, Overall Length 51/64 in, Internal Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Zamak 3, Finish Plain, Drive Size M10, Drill Bit Size 15/32 in, Compatible Material Wood, Minimum Material Thickness 45/64 in, Maximum Hole Diameter 0.469 in, Flange Style Flanged, Compatible with Manufacturer Model Number 9200, Features Broad External Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1"-14 Int Thrd Sz, Carbon Steel, 5 PK (329-1614)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, White (SJ3572)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 7/8" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7454SD1-PWR)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA35)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain, 50 PK (4ZU97)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (4ZU76)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.4 mm Dia., Zinc Alloy, Plain, 25 PK (4ZY10)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU90)
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 25 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-25)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 25/32 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (4ZU88)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.787 in L, Zinc Alloy (901032-20)
- Zoro Select Hex Drive Threaded Inserts