Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK
Mfr # 901420-10
Zoro # G609228116
product price: $4.59
/pk 50, $0.09/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 7/16 in
- Internal Thread Size 1/4"-20
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 901420-10
- Zoro # G609228116
- UPC # 847554042021
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 7/16 in |
Internal Thread Size | 1/4"-20 |
Overall Length | 25/64 in |
Drill Bit Size | 23/64 in |
Drive Size | M6 |
Maximum Hole Diameter | 0.359 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 7/16 in, Overall Length 25/64 in, Internal Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Zamak 3, Finish Plain, Drive Size M6, Drill Bit Size 23/64 in, Compatible Material Wood, Minimum Material Thickness 23/64 in, Maximum Hole Diameter 0.359 in, Flange Style Flanged, Compatible with Manufacturer Model Number 9000, Features Broad External Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish, 600 PCS (JBDL24CCC25)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0150)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Yellow Finish, 5 PK (54174)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01300)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (4ZU76)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (4KXU3)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain (4KXR5)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 15/32 in Dia., Zinc Alloy, Plain (4KXU4)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU92)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (4ZU77)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 17/64 in Dia., Zinc Alloy, Plain, 1000 PK (4KXR4)
- Zoro Select Hex Drive Threaded Inserts