Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK
Mfr # 801420-10-PK50
Zoro # G709228160
product price: $4.59
/pk 50, $0.09/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Diameter 7/16 in
- Internal Thread Size 1/4"-20
- Material Zinc Alloy
- Finish Plain
- Flange Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 801420-10-PK50
- Zoro # G709228160
- UPC # 847554042687
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 7/16 in |
Internal Thread Size | 1/4"-20 |
Overall Length | 25/64 in |
Drill Bit Size | 23/64 in |
Drive Size | M6 |
Maximum Hole Diameter | 0.359 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 7/16 in, Overall Length 25/64 in, Internal Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Zamak 3, Finish Plain, Drive Size M6, Drill Bit Size 23/64 in, Compatible Material Wood, Minimum Material Thickness 23/64 in, Maximum Hole Diameter 0.359 in, Flange Style Flush, Compatible Manufacturer Part Number 9000, Features Broad External Thread
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS CAB SCREW #8X1.25 in., 100PK (114069)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03736)
- ZORO SELECT Standoff Cap, 1/4"-20 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0243-AL28)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 901/1000 in Bore Dia. (HO-90SS)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-20-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain, 25 PK (901032-20-PK25)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (808125-20-PK25)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-25-PK500)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 63/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-25-PK25)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 100 PK (900832-10-PK100)
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 13 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-13-PK25)
- Zoro Select Hex Drive Threaded Inserts