Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain
Mfr # 4KXU2
Zoro # G8366093
product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Insert Diameter 29/64 in
- Internal Thread Size #10-32
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KXU2
- Zoro # G8366093
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 29/64 in |
Internal Thread Size | #10-32 |
Overall Length | 25/32 in |
Drill Bit Size | 9/32 in |
Drive Size | M5 |
Maximum Hole Diameter | 0.281 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 29/64 in, Overall Length 51/64 in, Internal Thread Size #10-32, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M5, Drill Bit Size 9/32 in, Compatible Material Wood, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.281 in, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible with Grainger Part Number 4ZU85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L (A0020320600TZ)
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 5 in L (U55000.112.0500)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 120 PK (B01210.050.0350)
- BOSTITCH Heavy Duty Staples, 1/2 in Leg L, Steel (SB35121M)
- ZORO SELECT Hex Drive Threaded Insert, M4-0.70 Int Thrd Sz, 10 mm L, 7.391 mm Dia., Zinc Alloy, Plain, 50 PK (800407-10)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 25/32 in L, 9/16 in Dia., Zinc Alloy, Plain (4KXT2)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 33/64 in L, 9/16 in Dia., Zinc Alloy, Plain (4KXU8)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 33/64 in L, 14.4 mm Dia., Zinc Alloy, Plain, 25 PK (4ZY10)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (4KXR7)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 63/64 in L, 15/32 in Dia., Zinc Alloy, Plain (4KXU5)
- MIDWEST FASTENER Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68463)
- Zoro Select Hex Drive Threaded Inserts