Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK
Mfr # 801024-13-PK50
Zoro # G3041044
original price:
$5.79
10% off
new price: $5.19
/pk 50, $0.10/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Insert Diameter 27/64 in
- Internal Thread Size #10-24
- Material Zinc Alloy
- Finish Plain
- Flange Style Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 801024-13-PK50
- Zoro # G3041044
- UPC # 00839137004601
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 27/64 in |
Internal Thread Size | #10-24 |
Overall Length | 33/64 in |
Drill Bit Size | 9/32 in |
Drive Size | M5 |
Maximum Hole Diameter | 0.281 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 27/64 in, Overall Length 33/64 in, Internal Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M5, Drill Bit Size 9/32 in, Compatible Material Wood, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.281 in, Flange Style Flush, Manufacturer Location Globally Sourced, Compatible Grainger Part Number 4ZU85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/4, PK5 (U51798.025.0150)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (44818)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 7/8 in Length, 10 PK (74005)
- MOTORMITE HAIR PIN ASSORTMENT-UNIVERSAL (93036)
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 25 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-25-PK25)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (901024-11-PK50)
- ZORO SELECT Hex Drive Threaded Insert, M8-1.25 Int Thrd Sz, 25/32 in L, 14.3 mm Dia., Zinc Alloy, Plain, 25 PK (808125-20-PK25)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 25/32 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (851618-20-PK50)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-13-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 15/32 in Dia., Zinc Alloy, Plain (901420-20-PK100)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (851618-25-PK50)
- Zoro Select Hex Drive Threaded Inserts