Shop All Hex Drive Threaded Inserts
Zoro Select
Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/64 in L, 7/16 in Dia., Zinc Alloy, Plain, 1000 PK
Mfr # 901024-11-PK1000
Zoro # G7507193
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Insert Diameter 7/16 in
- Internal Thread Size #10-24
- Material Zinc Alloy
- Finish Plain
- Flange Style Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 901024-11-PK1000
- Zoro # G7507193
- Country of Origin Taiwan, Province of China
- Category Hex Drive Threaded Inserts
Dimensions
Insert Diameter | 7/16 in |
Internal Thread Size | #10-24 |
Overall Length | 25/64 in |
Drill Bit Size | 9/32 in |
Drive Size | M5 |
Maximum Hole Diameter | 0.281 in |
Description
Hex Drive Threaded Insert, System of Measurement Inch, Insert Diameter 7/16 in, Overall Length 7/16 in, Internal Thread Size #10-24, Thread Direction Right Hand, Thread Type Coarse, Material Zinc Alloy, Material Grade/Class Not Graded, Finish Plain, Drive Size M5, Drill Bit Size 9/32 in, Compatible Material Wood, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.281 in, Flange Style Flanged, Manufacturer Location Globally Sourced, Compatible Grainger Part Number 4ZU85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-1/2 in Length, 5 PK (37108)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 2, Black Oxide, 7/16 in Ht, 50 PK (U08160.050.0002)
- ZORO SELECT Binding Barrel, #8-32, 3 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA70)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U01000.062.0700)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-20-PK100)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (901024-20-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 1000 PK (900832-10-PK1000)
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 25/32 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (900610-20-PK50)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 33/64 in L, 27/64 in Dia., Zinc Alloy, Plain, 50 PK (801024-13-PK50)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 25/32 in L, 9/16 in Dia., Zinc Alloy, Plain (851618-20-PK500)
- E-Z LOK Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 0.984 in L, Zinc Alloy (903816-25)
- Zoro Select Hex Drive Threaded Inserts