Shop All Stainless Steel Pipe Fittings
Zoro Select
Hex Coupling, 304 SS, 3/8" Pipe Size, FNPT
Mfr # ZUSA-PF-7804
Zoro # G900420820
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Size 3/8 in
- Pipe Fitting Connection Type Female NPT x Female NPT
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7804
- Zoro # G900420820
- UPC # 193005126612
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 7/8 in |
Overall Length | 1 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
Hex Coupling, Stainless Steel, 304, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18, 4,900 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Towel Bar, Polished Chrome, Surface (927-240000)
- ELKAY Elkay Vrc8 W/Ezh2O-Filterless (VRC8WSK)
- ZURN Interceptor Repair Kit for Z1170 Interceptors (P1170-700-800-CVRBAG)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP220808W-PK10)
- ZORO SELECT Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT (ZUSA-PF-7805)
- ZORO SELECT Hex Coupling, 304 SS, 1/4" Pipe Size, FNPT (ZUSA-PF-7803)
- ZORO SELECT 3/8" MNPT 316 SS Square Head Plug (60SQ112N038)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381020630)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT x BSPT (ZUSA-PF-8963)
- ZORO SELECT Reduce Coupling, 2-1/2"x1-1/4", 304, Thrd (4381032590)
- LEGEND VALVE 2" X 12" 304 SS NIPPLE (304-176)
- Zoro Select Fittings