Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Red Brass, 1/2 x 1/4 in, NPT
Mfr # ZUSA-PF-10612
Zoro # G500424792
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Connection Type Threaded
- Standards NSF 61
- Color Red Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10612
- Zoro # G500424792
- UPC # 193005116583
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 1/4 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Hex Bushing, Brass, Class Class 125, 1/2 in, Male, NPT, 14, 1/4 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Cap, 3M, 304/L, 1" (4307000016)
- KISSLER Spanner Flange, Metal, Universal Fit (08-0404)
- NORPRENE Norprene(R), A-60-G, Tubing, 1/4 in, 19 PSI (AFL00019)
- ZORO SELECT 1/2" x 12" Non-Threaded Black Pipe Sch 40 (20416LS)
- ZORO SELECT Low Lead Brass Face Bushing, 3/8" x 1/4" Pipe Size (706140-0604)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size (706127-04)
- ZORO SELECT 90 Street Elbow, Brass, 1 1/2 in, NPT (ZUSA-PF-10679)
- ZORO SELECT Brass Union, FNPT, 1/4" Pipe Size (6AYY3)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/4" Pipe Size (706124-04)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9085)
- INTERSTATE PNEUMATICS Brass 6 PK (FST44RT-D6)
- Zoro Select Fittings