Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 3/4 x 1/2 in, NPT
Mfr # ZUSA-PF-10617
Zoro # G700425032
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Connection Type Threaded
- Pipe Size 1/2 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10617
- Zoro # G700425032
- UPC # 193005116637
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Description
Hex Bushing, Brass, Class Class 125, 3/4 in, Male, NPT, 14, 1/2 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PEX & Tubing Cutter (48-22-4204)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 5" MNPT 6" L (ZUSA-PF-5787)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1MPF6)
- THRIFCO PLUMBING 3/4 Hose Bibb Splicer (4402761)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size (706121-02)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size 10 PK (6AZD3)
- ZORO SELECT Wye, Brass, 1 1/4 in Pipe Size, FNPT (ZUSA-PF-10520)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size 5 PK (6AYX1)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/8" Pipe Size (8036-02-02)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/8" Pipe Size (706116-02)
- ANDERSON METALS 756120-0808 .5 x .5 in. Brass Adapter (134228)
- Zoro Select Fittings