Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 3 x 2 1/2 in, NPT
Mfr # ZUSA-PF-10649
Zoro # G000425084
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Pipe Fitting Connection Type Male NPT x Female NPT
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10649
- Zoro # G000425084
- UPC # 193005116958
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 2 1/2 in, 3 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 3 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Hex Bushing, Brass, Class Class 125, 3 in, Male, NPT, 8, 2 1/2 in, Female, NPT, 8, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1-1/2" Clamp T304 SS Concentric Reducer (EG31CC3.0X1.5)
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (870-532)
- 3M Quick Connect Filter, 2.2 gpm, 0.2 Micron, 4-1/2" O.D., 15 13/16 in H (HF60-CLS)
- BANJO 3" x 2" Male Spool Adapter Cam Lever Coupling (300F200F)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9094)
- ZORO SELECT Branch Tee, Brass, 3/4 x 1/4 x 3/4 in, FNPT (ZUSA-PF-10466)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (22UL15)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEY4)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEW4)
- Zoro Select Fittings