Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 2 x 1 in, Class 125
Mfr # ZUSA-PF-10637
Zoro # G500424815
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10637
- Zoro # G500424815
- UPC # 193005116835
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Bushing, Brass, Class Class 125, 2 in, Male, NPT, 12, 1 in, Female, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Vent Support Bracket (224049)
- BANJO 1-1/2", FNPT, Polypropylene, Y-Line Stainer, 150 psi @ 70 Degrees F (LS150-20)
- SLOAN Optima Efx250.500.0100 Cp Sensor Faucet (3324058)
- LEGEND VALVE 1-1/2 T4305 NO LEAD PAK X FIP (313-277NL)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 2" Pipe Size (6RCU1)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10337)
- ZORO SELECT Brass Coupling, FNPT, 3/4" Pipe Size 5 PK (6AYR0)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size 5 PK (6AYU5)
- ZORO SELECT Union, Brass, 1/2 in, F BSPT, Class 125 (ZUSA-PF-10211)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/4" Pipe Size (6AZA1)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 1/4" Pipe Size (8-4 MHN-B)
- Zoro Select Fittings