Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 2 x 1 1/4 in, NPT
Mfr # ZUSA-PF-10638
Zoro # G100424833
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Standards NSF 61
- Pipe Size 1 1/4 in, 2 in
- Pipe Fitting Connection Type Male NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10638
- Zoro # G100424833
- UPC # 193005116842
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 1/4 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Description
Hex Bushing, Brass, Class Class 125, 2 in, Male, NPT, 12, 1 1/4 in, Female, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/8" Close Black Pipe Nipple Sch 80 (0332609403)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- SMITH-COOPER Reduce Coupling, 1-1/4"x1", 125, Brz Nl (4385004330)
- AMERICAN STANDARD Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (3461528.020)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (6AYZ0)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 3" Pipe Size (156-024)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (22UL63)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYW1)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (1VEU8)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (1VFR5)
- ARROWHEAD BRASS PK1380 Thread Self-Draining Vacuum Breaker (AR575019)
- Zoro Select Brass Pipe Fittings