Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 2 x 1 1/4 in, BSPT
Mfr # ZUSA-PF-10279
Zoro # G300424572
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Size 1 1/4 in, 2 in
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10279
- Zoro # G300424572
- UPC # 193005108694
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 1/4 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Brass, Class Class 125, 2 in, Male, BSPT, 11, 1 1/4 in, Female, BSPT, 11, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, General Purpose, 100 Degrees to 140 Degrees F (EX160TC)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021MS026)
- APOLLO PEX 3/4 in. x 3/4 in. x 1/2 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK (PXPAT3434125PK)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10588)
- ZORO SELECT Low Lead Brass Tee, 1/8" Pipe Size (706131-02)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size (1VFT6)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (6RCU6)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10734)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 1" Pipe Size (1VFZ6)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size (1VFY3)
- Zoro Select Brass Pipe Fittings