Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1/2 x 3/8 in, NPT
Mfr # ZUSA-PF-10613
Zoro # G400424830
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Connection Type Threaded
- Pipe Fitting Connection Type Male NPT x Female NPT
- Application Air, Natural Gas, Oil, Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10613
- Zoro # G400424830
- UPC # 193005116590
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Hex Bushing, Brass, Class Class 125, 1/2 in, Male, NPT, 14, 3/8 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Solenoid Valve Rebuild Kit (302372)
- NEOPERL 1.5 gpm Swivel Sprays, 15/16"-27, 55/64"-27 Thread Size, Chrome (5503905)
- LEGEND VALVE 2" NO LEAD PRESS x MNPT UNION (450-828P)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA1)
- ZORO SELECT Brass Coupling, FNPT, 1/8" Pipe Size (706103-02)
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (706127-08)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/2" Pipe Size (1VFY9)
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/2 in (ZUSA-PF-9014)
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- THRIFCO PLUMBING 2 X 3 Brass Nipple (5320098)
- Zoro Select Brass Pipe Fittings