Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1/2 x 3/8 in, BSPT
Mfr # ZUSA-PF-10265
Zoro # G900425061
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Male BSPT x Female BSPT
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10265
- Zoro # G900425061
- UPC # 193005108526
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Description
Hex Bushing, Brass, Class Class 125, 1/2 in, Male, BSPT, 14, 3/8 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS PVC COUPLING, 1-1/4 IN (2901623)
- ZORO SELECT Cleanout Tee w/Plug, 2 In FNPT x Hub (1WJG5)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (P116-040)
- MOEN Vacuum Breaker Kit (140900)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 1/4" Pipe Size (706123-0804)
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size (6AYZ5)
- ZORO SELECT 90 Street Elbow, Brass, 1 in, FNPT x MNPT (ZUSA-PF-10677)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (22UL07)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/8" x 1/8" Pipe Size (81110-0602)
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK (34463)
- Zoro Select Brass Pipe Fittings