Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 x 3/4 in, BSPT
Mfr # ZUSA-PF-10270
Zoro # G200424986
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Pipe Fitting Connection Type Male BSPT x Female BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10270
- Zoro # G200424986
- UPC # 193005108601
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in, 3/4 in |
Fitting Pipe Size | 1 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Description
Hex Bushing, Brass, Class Class 125, 1 in, Male, BSPT, 11, 3/4 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Laboratory Sink Faucet, 4.0 gpm (930-GN8BVBE7-317XK)
- MOEN Hensley Brushed nickel towel ring (MY3586BN)
- NEWPORT BRASS 3/4" Thermostatic Rough-In Valve. Use W/ Separate Stop/Volume Control (1-540)
- JONES STEPHENS 1/2" PlumBite Push On Thermostatic Mixing Valve (C77468LF)
- ZORO SELECT Wye, Brass, 1 1/2 in Pipe Size, FNPT (ZUSA-PF-10521)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (6RCX5)
- ZORO SELECT Red Brass Solid Plug, MNPT, 3/8" Pipe Size (1VFR1)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (1VFL2)
- ZORO SELECT Brass Union, FNPT, 3/4" Pipe Size (6AYY6)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYW9)
- ARROWHEAD BRASS 465-10QTLF 10 in. Antisiphon Frost-Proof Hydrant (AR4549)
- Zoro Select Brass Pipe Fittings