Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 x 1/2 in, Class 125
Mfr # ZUSA-PF-10621
Zoro # G600424807
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Connection Type Threaded
- Standards NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10621
- Zoro # G600424807
- UPC # 193005116675
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1/2 in |
Description
Hex Bushing, Brass, Class Class 125, 1 in, Male, NPT, 12, 1/2 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Thermostatic Mixing Valve, 1/2 in Inlet (12-ZW1070XLPEXF1960)
- HOSE MASTER 4" Dia x 12" L 316 SS Flexible Metal Hose (GZ400FLXFL120)
- PARKER MALE ELBOW (169PLS-4-2)
- LEGEND VALVE 1-1/4" T-15 BRONZE Y-STRAINER (105-506)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (22UL46)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (6AYW6)
- ZORO SELECT Low Lead Brass Face Bushing, 3/8" x 1/4" Pipe Size (706140-0604)
- ZORO SELECT 45 Street Elbow, Brass, 1/4 in, NPT (ZUSA-PF-10683)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/8" x 1/8" Pipe Size (6AYR2)
- ZORO SELECT Brass Cap, FNPT, 3/8" Pipe Size (6AYZ4)
- INTERSTATE PNEUMATICS Brass / Steel 6 PK (FBS604-D6)
- Zoro Select Fittings