Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT
Mfr # ZUSA-PF-10233
Zoro # G600424555
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Connection Type Threaded
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10233
- Zoro # G600424555
- UPC # 193005108113
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 1/4 in, 3/8 in |
Fitting Pipe Size | 1 1/4 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Description
Hex Bushing, Brass, Class Class 125, 1 1/4 in, Male, NPT, 12, 3/8 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Triple Branch Reducer Union, 3/8" to 1/4" (PKG3/8-1/4)
- ARMACELL 6" Ips X 1" Armaflex Pipe Insul. 6/Ctn (APT60010)
- ZURN Grease Interceptor, Matte, 70 lb. Cap. (GT2702-35)
- LASCO 1.5 in. Insert x Mpt Male Adapter (PV1436015)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (6RCW2)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, BSPT (ZUSA-PF-10270)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0608)
- ZORO SELECT Wye, Brass, 1 in, Female NPT, Class 125 (ZUSA-PF-10519)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0806)
- LEGEND VALVE 1-1/4"X3/4" T-570 MONOFLOW TNL (302-207NL)
- Zoro Select Brass Pipe Fittings