Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT
Mfr # ZUSA-PF-10271
Zoro # G600425064
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Pipe Fitting Connection Type Male BSPT x Female BSPT
- Standards NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10271
- Zoro # G600425064
- UPC # 193005108618
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 1/4 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 1/4 in x 3/4 in |
Description
Hex Bushing, Brass, Class Class 125, 1 1/4 in, Male, BSPT, 11, 3/4 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 2" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385013430)
- NIBCO 1-1/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 11/4)
- THRIFCO PLUMBING Mixet Volume Control Knob Handle, Smoke Acrylic, Replaces Danco (4402567)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-2204)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (22UL40)
- ZORO SELECT Red Brass Coupling, FNPT, 1/8" Pipe Size (1VFD3)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (706115-04)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1" Pipe Size (1VEW4)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6AYR7)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (1VEV9)
- IRONWERKS DESIGNS Brass 10 PK (BFC.1-4.10)
- Zoro Select Fittings