Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 1/2 x 3/8 in, NPT
Mfr # ZUSA-PF-10238
Zoro # G200425082
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Connection Type Threaded
- Pipe Size 1 1/2 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10238
- Zoro # G200425082
- UPC # 193005108182
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 3/8 in |
Fitting Pipe Size | 1 1/2 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Brass, Class Class 125, 1 1/2 in, Male, NPT, 12, 3/8 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aerator 1.2 Gpm M964479-0070A (M964479-0070A)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3171 04 20)
- APOLLO VALVES Vacuum Breaker, 1-1/2 In., FNPT, Bronze (3810701)
- LEGEND VALVE 1-1/2" CTS INSERT STIFF. 2 PK (313-447)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/4" Pipe Size 5 PK (6AZA9)
- ZORO SELECT Hex Nipple, Black Zinc-Plated Brass, 3/8 (ZUSA-PF-9076)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR250)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCU4)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/8" Pipe Size (706227-02)
- LEGEND VALVE 1-1/4 MIP x CPVC TRANS. FTG NL (302-406NL)
- Zoro Select Fittings