Shop All Brass Pipe Fittings
Zoro Select
Hex Bushing, Brass, 1 1/2 x 1/2 in, NPT
Mfr # ZUSA-PF-10239
Zoro # G500425027
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Brass
- Color Brown
- Standards NSF 61
- Pipe Fitting Connection Type Male NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10239
- Zoro # G500425027
- UPC # 193005108205
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Brass, Class Class 125, 1 1/2 in, Male, NPT, 12, 1/2 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 4" Black Pipe Nipple Sch 80 (1LMR6)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-4572)
- THRIFCO PLUMBING Nylon 3/8 Barb Tee (9429344)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size (706122-04)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/4" Pipe Size (6AYT3)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 2" Pipe Size (156-022)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSP x MNPT, 1/2" Pipe Size (8010-08-08)
- ZORO SELECT Red Brass Cross, FNPT, 1/4" Pipe Size (1VFB5)
- ZORO SELECT 90 Elbow, Brass, 1 in, F BPST, Class 125 (ZUSA-PF-10367)
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/4 Inch NPT - 45 Degree (FST44EAF)
- Zoro Select Fittings