Shop All Aluminum Pipe Fittings
Zoro Select
Hex Bushing, Aluminum, 3/8 x 1/8 in
Mfr # ZUSA-PF-9392
Zoro # G7690609
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape Hex Bushing
- Color Silver
- Application Air, Non-Potable Water, Oil
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9392
- Zoro # G7690609
- UPC # 193005062675
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Pipe Size | 1/8 in, 3/8 in |
Overall Length | 13/16 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Hex Size | 3/4 in |
Description
Hex Bushing, Aluminum, Class Class 150, 3/8 in, Male, NPT, 18, 1/8 in, Female, NPT, 27, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3/4 in Pipe Size (858-007)
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT, 1/16" Pipe Size (4CCK4)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Black (PU12ABK)
- STREAMLINE 1/4 in. x 25 ft. Copper Utility Coil (UT04025)
- ZORO SELECT Square Head Plug, Aluminum, 3/8 ", MNPT (ZUSA-PF-9579)
- ZORO SELECT Blind Flange, Flat Face, 3 in, Class 125 (BULK-PF-483)
- ZORO SELECT 45 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9509)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/4 in (BULK-PF-455)
- ZORO SELECT Hex Bushing, Aluminum, 3/4 x 1/2 in (ZUSA-PF-9399)
- ZORO SELECT Tee, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9531)
- ZORO SELECT 90 Street Elbow, Aluminum, 1 1/2 in (ZUSA-PF-9493)
- Zoro Select Aluminum Pipe Fittings